Molex Lead wire with crimp terminal Micro-Fit 3.0 series 450mm 1 bag 5 pieces

Sebelum PPN:
Rp239.900
Spesifikasi
AS ONE Part Number65-7413-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214762 Microfit Series Crimp Leads are MM 450 mm 18 AWG RD Sn with 3.0 pitch. This crimp lead is ideal for wire-to-wire applications and can also be cut into half wires for wire-to-board applications. RoHS compliant (as of October 2022) UL certified Termination interface style: crimp or compression
Feature
Specification ●Series: Micro-Fit 3.0●CN1: Micro-Fit 3.0 Crimp Terminal●Connector A Gender: Male●CN2: Micro-Fit 3.0 Crimp Terminal●Connector B Gender: Male●Cable size: 0.75mm2●Cable length: 450mm●Contact Plating: Tin ●Outer color: Red ●Series number: 214762 ●Rated current: 8.5 A●Wire style: UL 10002

Ulasan Produk

Tidak ada ulasan