Molex Lead wire with crimp terminal Micro-Fit 3.0 series 300mm 1 bag 5 pieces

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-7409-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214760 Microfit Series Pre-Crimp Leads are FF 300MM 18 AWG RD Au with 3.0 pitch. These crimp leads are ideal for use in wire-to-wire applications. It is also suitable for use in wire-to-board applications when cut in half. RoHS compliant (as of October 2022) UL certified Termination interface style: crimp or compression
Feature
Specification ●Series: Micro-Fit 3.0●CN1: Micro-Fit 3.0 Crimp Terminal●Connector A Gender: Female●CN2: Micro-Fit 3.0 Crimp Terminal●Connector B Gender: Female●Cable size: 0.75mm2●Cable length: 300mm●Contact Plating: Gold ●Outer color: Red ●Series number: 214760 ●Rated current: 8.5 A●Wire style: UL 10002

Ulasan Produk

Tidak ada ulasan