Molex Lead wire with crimp terminal Micro-Fit 3.0 series 225mm 1 bag 50 pieces

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number65-7413-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214761 Microfit Series Crimp Leads have a 3.0 pitch and are FS 225 mm 20 AWG BK Au. These crimp leads are ideal for use in wire-to-wire applications. It is also suitable for use in wire-to-board applications when cut in half. RoHS compliant (as of October 2022) UL certified Termination interface style: crimp or compression
Feature
Specification ●Series: Micro-Fit 3.0●CN1: Micro-Fit 3.0 Crimp Terminal●Connector A Gender: Female●CN2: Untreated termination●Cable size: 20AWG●Cable length: 225mm●Contact plating: Gold●Sheath color: Black ● Series number: 214761 ● Rated current: 8.5 A ● Wire style: UL 10002

Ulasan Produk

Tidak ada ulasan