Molex Lead wire with crimp terminal Micro-Fit 3.0 series 225mm 1 bag 5 pieces

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number65-7412-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214761 Microfit Series Crimped Leads are 3.0 pitch, FS 225 mm 20 AWG RD Sn. These crimped leads are ideal for wire-to-wire applications and can also be cut in half for wire-to-board applications. RoHS Compliant (as of October 2022) UL Listed Termination Interface Style: Crimp or Compression
Feature
Specification ●Series: Micro-Fit 3.0●CN1: Micro-Fit 3.0 Crimp Terminal●Connector A Gender: Female●CN2: Raw Termination●Cable Size: 0.50mm2●Cable Length: 225mm●Contact Plating: Tin●Outer Jacket Color: Red●Series Number: 214761●Rated Current: 8.5A●Wire Style: UL 10002●Code Number: 204-4974

Ulasan Produk

Tidak ada ulasan