Molex Lead wire with crimp terminal Micro-Fit 3.0 series 225mm 1 bag 5 pieces

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-7400-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214762 Microfit Series Pre-Crimp Leads are MM 225 mm 18 AWG BK Sn with 3.0 pitch. This crimp lead is ideal for use in wire-to-wire applications and can be cut in half for use in wire-to-board applications. RoHS compliant (as of October 2022) UL certified Termination interface style: crimp or compression
Feature
Specification ●Series: Micro-Fit 3.0●CN1: Micro-Fit 3.0 Crimp Terminal●Connector A Gender: Male●CN2: Micro-Fit 3.0 Crimp Terminal●Connector B Gender: Male●Cable size: 0.75mm2●Cable length: 225mm●Contact Plating: Tin ●Outer color: Black ●Series number: 214762 ●Rated current: 8.5 A●Wire style: UL 10002

Ulasan Produk

Tidak ada ulasan