Molex Lead wire with crimp terminal Micro-Fit 3.0 series 150mm 1 bag 5 pieces

Sebelum PPN:
Rp239.900
Spesifikasi
AS ONE Part Number65-7402-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214763 Microfit Series Pre-Crimp Leads are 3.0 pitch, MS 150 mm 20 AWG BK Sn. This crimp lead is ideal for use in wire-to-wire applications. It can also be cut in half and used in wire-to-board applications. RoHS compliant (as of October 2022) UL certified Termination interface style: crimp or compression
Feature
Specification ●Series: Micro-Fit 3.0●CN1: Micro-Fit 3.0 Crimp Terminal●Connector A Gender: Male●CN2: Untreated termination●Cable size: 0.50mm2●Cable length: 150mm●Contact plating: Tin●Sheath color: Black ● Series number: 214763 ● Rated current: 8.5 A ● Wire style: UL 10002

Ulasan Produk

Tidak ada ulasan