Molex Lead wire with crimp terminal Micro-Fit 3.0 series 150mm 1 bag 5 pieces

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-7414-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214761 Microfit Series Crimp Leads are 3.0 pitch, FS 150 mm 18 AWG RD Sn. This crimp lead is ideal for wire-to-wire applications and can be cut in half for use in wire-to-board applications. RoHS compliant (as of October 2022) UL certified Termination interface style: crimp or compression
Feature
Specification ●Series: Micro-Fit 3.0●CN1: Micro-Fit 3.0 Crimp Terminal●Connector A Gender: Female●CN2: Untreated termination●Cable size: 0.75mm2●Cable length: 150mm●Contact plating: Tin●Sheath color: Red ● Series number: 214761 ● Rated current: 8.5 A ● Wire style: UL 10002

Ulasan Produk

Tidak ada ulasan