Molex Lead wire with crimp terminal Micro-Fit 3.0 series 150mm 1 bag 100 pieces

Sebelum PPN:
Rp6.099.900
Spesifikasi
AS ONE Part Number65-7404-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214762 Microfit Series Pre-Crimp Leads are 3.0 pitch, MM 150 mm 18 AWG BK Au. These crimp leads are ideal for use in wire-to-wire applications. It is also suitable for use in wire-to-board applications when cut in half. RoHS compliant (as of October 2022) UL certified Termination interface style: crimp or compression
Feature
Specification ●Series: Micro-Fit 3.0●CN1: Micro-Fit 3.0 Crimp Terminal●Connector A Gender: Male●CN2: Micro-Fit 3.0 Crimp Terminal●Connector B Gender: Male●Cable size: 18AWG●Cable length: 150mm●Contact Plating: Gold ●Outer color: Black ●Series number: 214762 ●Rated current: 8.5 A●Wire style: UL 10002

Ulasan Produk

Tidak ada ulasan