Molex Lead wire with crimp terminal CLIK-Mate series 75mm 1 bag 5 pieces

Sebelum PPN:
Rp319.900
Spesifikasi
AS ONE Part Number65-7406-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 215710 Series Pre-Crimped Leads Male to Male Wire, 75mm long. Current - 2.0A max per contact Voltage - 100V ac (RMS)/DC max Min Plating - 0.406µm Thickness Min Plating - Termination 0.406µm Material - Metal Copper Alloy Material Plating Termination: Tin Wire Insulation Diameter: 0.78-1.28mm
Feature
Specification ●Series: CLIK-Mate●CN1: CLIK-Mate Crimp Terminal●Connector A Gender: Male●CN2: CLIK-Mate Crimp Terminal●Connector B Gender: Male●Cable Size: 0.25mm2●Cable Length: 75mm●Contact Plating: Tin●Outer Jacket Color: Red●Series Number: 215710●Rated Current: 2A●Wire Style: UL 10002●Code Number: 204-5335

Ulasan Produk

Tidak ada ulasan