Molex Lead wire with crimp terminal CLIK-Mate series 450mm 1 bag 50 pieces

Sebelum PPN:
Rp2.299.900 - Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 215711 Series Crimp Lead Male to Pigtail Wire is 450 mm long. Current - max. 2.0 A per contact Voltage - max. 100 V ac ( RMS ) / DC Minimum plating - Thickness 0.406 µm Plating min - termination 0.406 µm Material - Metallic copper alloy Material plated termination: Tin Wire insulation diameter: 0.78 -1.28mm
Feature
Specification ●Series: CLIK-Mate●CN1: CLIK-Mate Crimp Terminal●Connector A Gender: Male●CN2: Raw Termination●Cable Size: 24AWG●Cable Length: 450mm●Contact Plating: Tin●Outer Jacket Color: Black●Series Number: 215711●Rated Current: 2A●Wire Style: UL 10002●Code Number: 204-5311

Ulasan Produk

Tidak ada ulasan