Molex FFC jumper cable, 4 cores, 5 pieces per bag

Sebelum PPN:
Rp709.900
Spesifikasi
AS ONE Part Number65-7388-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex 15039 series is a promotional flex flat flexible cable jumper with pitch size 1.00 mm and type A contacts on the same side. The cable is 51 mm long and has 04 circuits. Simple assembly procedure Rated up to +105°C Cables mirror signal layouts between boards allowing unlimited design options
Feature
Specification ●Line pitch: 1mm●Number of poles: 4●Code number: 218-8971

Ulasan Produk

Tidak ada ulasan