Molex FFC jumper cable 40 cores 1 bag 20 pieces

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-7417-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Premo Flexible Shielded Flat Cable Jumpers are available in a variety of standard options for applications requiring protection from electromagnetic interference. Can be used in consumer electronics, medical, data communications, and industrial applications. The length is 102 mm and the number of circuits is 40. Shielded Cable Custom features available Ultra-thin foil aluminum shield with low profile and fine pitch
Feature
Specification ●Line pitch: 0.5mm●Number of poles: 40●Rated current: 500 mA

Ulasan Produk

Tidak ada ulasan