Molex FFC jumper cable 33 cores 1 bag 5 pieces

Sebelum PPN:
Rp669.900
Spesifikasi
AS ONE Part Number65-7388-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex 15020 series is a promotional flex flat flexible cable jumper with pitch size 0.50 mm and type D contacts on the same side. The cable is 51 mm long and has 33 positions. Simple assembly procedure Rated up to +105°C Cables mirror signal layouts between boards allowing unlimited design options
Feature
Specification ●Line pitch: 0.5mm●Number of poles: 33●Code number: 218-8933

Ulasan Produk

Tidak ada ulasan