Molex FFC jumper cable 26 cores 1 bag 5 pieces

Sebelum PPN:
Rp869.900
Spesifikasi
AS ONE Part Number65-7461-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex 98267 series is a promotional flex flat flexible cable jumper with pitch size of 1.00 mm and type A contacts on the same side. The cable is 76 mm long and has 26 circuits. Simple assembly procedure Rated up to +105°C Cable can be used between boards
Feature
Specification ●Line pitch: 1mm●Number of poles: 26●Code number: 218-9116

Ulasan Produk

Tidak ada ulasan