Molex FFC jumper cable 24 cores 1 bag 5 pieces

Sebelum PPN:
Rp789.900
Spesifikasi
AS ONE Part Number65-7387-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 98267 series is a promotional flex flat flexible cable jumper with 1.00 mm pitch size and type A contacts on the same side. The cable length is 51 mm and has 24 circuits. Simple assembly steps Rated up to +105°C Cable mirrors signal layout between boards Allows unlimited design options
Feature
Specification ●Line pitch: 1mm●Number of poles: 24

Ulasan Produk

Tidak ada ulasan