Molex FFC jumper cable 22 cores 1 box 250 pieces

Sebelum PPN:
Rp37.999.900
Spesifikasi
AS ONE Part Number65-7461-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 98266 series is a promotional flex flat flexible cable jumper with pitch size 0.50mm and type A contacts on the same side. The cable is 102mm long with 22 circuits. Simple assembly procedure Rated up to +105℃ The cable transmits signals between boards.
Feature
Specification ●Line pitch: 0.5mm●Number of poles: 22●Code number: 218-9020

Ulasan Produk

Tidak ada ulasan