Molex FFC jumper cable 18 cores 1 bag 5 pieces

Sebelum PPN:
Rp889.900
Spesifikasi
AS ONE Part Number65-7388-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 98266 series is a promotional flex flat flexible cable jumper with 0.50 mm pitch size and type A contacts on the same side. The cable length is 102 mm and has 18 circuits. Simple assembly steps Rated up to +105°C Cable mirrors signal layout between boards Allows unlimited design options
Feature
Specification ●Line pitch: 0.5mm●Number of poles: 18

Ulasan Produk

Tidak ada ulasan