HOZAN (HOZAN TOOL INDUSTRIAL) ESD protection coating

Sebelum PPN:
Rp1.499.900
Spesifikasi
Capacity100g(91mL)
PerformanceAntibacterial performance: Inhibits growth by over 99% (Staphylococcus aureus, Escherichia coli) *Specifications based on the state of the coating (when the coating has dried and hardened)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)1x10 <sup>6</sup> ≦Rp<1x10 <sup>9</sup> *Specifications for the state of the coating film (when the coating agent has dried and hardened)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This allows insulators to be brought into static electricity control areas. This coating agent forms a static electricity dissipative coating on the surface of resin materials. Once coated, the object can be treated as an anti-static product. By ensuring a grounding path, it can be used in an anti-static area (EPA). The coating is not affected by humidity and maintains a stable effect for one year*. (*Based on manufacturer testing) The coating has anti-bacterial properties* and maintains a hygienic condition for approximately one year. (*Antibacterial properties tested (JIS Z 2801) by the Kaken Test Center, a general incorporated foundation)
*This product cannot be used on materials to which the paint film does not adhere. If applied to a smooth, glossy surface (a shiny surface), the color of the paint film may become uneven. If applied to a surface with fine scratches or unevenness (a rough surface), the color of the paint film will become uniform. [Materials that adhere] Resin: ABS, PET, PVC (hard), acrylic, polycarbonate [Materials that do not adhere] Resin: PP, PVC (soft), PE, fluororesin, rubber, foam (foamed PP, urethane foam, etc.) / Non-resin: cloth, paper, glass, wood, metal, etc.

Ulasan Produk

Tidak ada ulasan