Mitsubishi Electric Engineering Digital signal converter, 16-point relay output socket type (16 independent common points)
#Grup produk P112756464
Spesifikasi
| Classification | Digital signal converter (terminal unit) |
|---|---|
| Common Specifications | 16 points independent common |
| Connector | [Devices] Sequencer |
| Current Consumption (mA) | [Unit] At 24V DC: Approx. 90 (excluding current consumption of the sequencer) |
| Included Accessories | Module removal tool |
| Insulation Resistance | 10MΩ or more |
| Isolation Voltage | Between input and output, between each output: AC2500V for 1 minute, between contacts: AC750V for 1 minute |
| Load voltage (V) | [Opening/Closing] AC270V, DC150V |
| Mass (g) | About 250 |
| Mechanical life | 20 million times or more |
| Module | [Number of exchanges] 50 times |
| Open and close | Voltage: DC24V, AC200V (50/60Hz), Current: 2A/1 point (resistive load, COSΦ=1) |
| Operating Frequency (operation/hour) | 1800 (ON for 1 second or more, OFF for 1 second or more) |
| Operation Indicator | LED lights up when power is ON and output is ON |
| Socket | Yes (relay module replaceable) |
| Terminal | M3 screw, terminal count: 34P, 7.62mm pitch, self-up screw with finger protection cover |
| Terminal Block | Screw terminal type |
| Type of Insulation | relay |
| Type of Sign | TH35-7.5Fe, TH35-7.5AL (JIS C 2812 compliant), <Screw> M4 x 0.7 mm x 22 mm or larger [Tightening torque range] 78 to 118 N-cm (8 to 12 kgf-cm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The digital signal converter (terminal unit) is used to connect control equipment (sequencers) and devices (electromagnetic switches, etc.).
Converts digital signals (DC 24V to AC 200V, etc.). One unit can be connected to loads of different voltages.
Converts Mitsubishi micro sequencer FX series connector type output signals (transistor output) into 16-point a-contact relay output terminal block (2A/1 point).
The included socket allows you to replace each relay module individually (easy maintenance).
Using the optional conversion module, it can be converted into transistor output, triac output, b-contact relay output, or signal through output.
The terminal's cross head screw is a self-up screw, making it easy to attach a round crimp terminal.
Can be mounted on a DIN rail or with screws.
Wiring-saving and labor-saving equipment
Converts digital signals (DC 24V to AC 200V, etc.). One unit can be connected to loads of different voltages.
Converts Mitsubishi micro sequencer FX series connector type output signals (transistor output) into 16-point a-contact relay output terminal block (2A/1 point).
The included socket allows you to replace each relay module individually (easy maintenance).
Using the optional conversion module, it can be converted into transistor output, triac output, b-contact relay output, or signal through output.
The terminal's cross head screw is a self-up screw, making it easy to attach a round crimp terminal.
Can be mounted on a DIN rail or with screws.
Wiring-saving and labor-saving equipment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
