Mitsubishi Electric Engineering Digital signal converter Spring type Module type

Sebelum PPN:
Rp3.899.900
Spesifikasi
ClassificationDigital signal converter (terminal unit)
Common Specifications16 points independent common
Connector[Devices] Sequencer
Current Consumption (mA)[Unit] At 24V DC: Approx. 90 (excluding current consumption of the sequencer)
Included AccessoriesModule removal tool
Insulation Resistance10MΩ or more
Isolation VoltageExternal power supply - Between outputs, between each output: AC2500V for 1 minute, between contacts: AC750V for 1 minute
Load voltage (V)[Opening/Closing] AC270V, DC150V
Mass (g)About 300
Mechanical life20 million times or more
Module[Number of exchanges] 50 times
Open and closeVoltage: DC24V, AC200V, Current: 2A/1 point (resistive load, COSΦ=1)
Operating Frequency (operation/hour)1800 (ON for 1 second or more, OFF for 1 second or more)
Operation IndicatorLED lights up when power is ON and output is ON
SocketYes (relay module replaceable)
TerminalM3 self-up screw, terminal count: 34P, 7.62mm pitch
Terminal BlockScrew terminal type
Type of Insulationrelay
Type of SignTH35-7.5Fe, TH35-7.5AL (JIS C 2812 compliant), <Screw> M4 x 0.7 mm x 22 mm or larger [Tightening torque range] 78 to 118 N-cm (8 to 12 kgf-cm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital signal converter (terminal unit) is used to connect control equipment (sequencers) and devices (electromagnetic switches, etc.).
Converts digital signals (DC 24V to AC 200V, etc.). One unit can be connected to loads of different voltages.
Converts MELSEC source type transistor output unit into a contact relay output.
By using a 64-point output unit, up to 64 points of output conversion can be performed in one slot.
The included socket allows you to replace each relay module individually (easy maintenance).
Wiring-saving and labor-saving equipment
*When connecting the cable to the unit, be sure to push the cable connector in until the connector locks. Failure to do so may result in poor contact.

Ulasan Produk

Tidak ada ulasan