Mitsubishi Electric Engineering Digital signal converter spring type

Sebelum PPN:
Rp4.299.900
Spesifikasi
ClassificationDigital signal converter (terminal unit)
Common SpecificationsIndependent common, positive common input type
Connector[Devices] Sequencer
Current (mA)[ON] 8.1 or more [OFF] 1.0 or less
Current Consumption (mA)[Unit] At 24V DC: Approx. 10 (excluding current consumption of the sequencer)
Insulation Resistance10MΩ or more
Isolation VoltageBetween each input, between external power supply and input: AC510Vrms/1min (altitude 0-2000m) for 1min
Mass (g)About 220
Mechanical life20 million times or more
Module[Number of exchanges] 50 times
Number of terminals52 points (4 power points, 48 input points)
Operation IndicatorLED lights up when power is ON and input is ON
Rated Input Voltage (V)DC24V(CLASS 2 or SELV+LIM)
SocketYes (relay module replaceable)
Terminal Blockspring clamp type
Type of Insulationrelay
Type of SignScrews: M4 x 0.7 mm x 22 mm or larger; Tightening torque range: 78 to 118 N-cm (8 to 12 kgf-cm); DIN rail: [Compatible DIN rail] TH35-7.5Fe, TH35-7.5AL (JIS C 2812 compliant)
Voltage[ON] DC19.2V or higher [OFF] DC2.4V or lower

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital signal converter (terminal unit) is used to connect control equipment (sequencers) and devices (electromagnetic switches, etc.).
Converts digital signals (DC 24V to AC 200V, etc.). One unit can be connected to loads of different voltages.
The digital signal converter (terminal unit) is used to connect control equipment (sequencers) and devices (electromagnetic switches, etc.).
Converts digital signals (DC 24V to AC 200V, etc.). One unit can be connected to loads of different voltages.
Various output modules (relay, triac, transistor) can be freely combined
By using a 64-point output unit, up to 64 points of output conversion can be performed in one slot.
The included socket allows you to replace each relay module individually (easy maintenance).
The spring clamp type is a terminal block that does not use screws.
The wire can be directly connected to the conductive part using the pressure of the spring clamp, making wiring easy and eliminating the need for a screwdriver.
Wiring-saving and labor-saving equipment
*UL certification is evaluated after 6,000 uses.
*UL certified field wiring is evaluated when ferrule terminals are not used.
*UL certification is evaluated using a DIN rail.

Ulasan Produk

Tidak ada ulasan