Arrow(Schneider Electric) Compact Power LED Rotating Beacon Φ106 LRSC-A Series
Sebelum PPN:
Rp1.899.900 - Rp3.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Lead Wire Length (mm) | 400 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The newly developed "spot lens" improves visibility from the vertical direction even with standard products.
Introducing Φ106 size LED energy-saving rotating light. Best-selling products are finally LED!
Low-cost LED rotating light Since the light source is an LED, it has a long life, is resistant to vibration, is maintenance-free, and saves power. (3W with AC / DC 24V specifications)
AC / DC24V specifications are P.I. L. C. Can be driven directly with. (Can be controlled by PLC that can handle DC24V 200mA or more and inrush current 2A or more)
Protective characteristic IP23 (when mounted in the forward direction).
The body is made of ABS resin and the gloves are made of polycarbonate resin.
Also supports DC48V specifications.
By installing a diffuser lens (LRSC-C), visibility in the vertical direction is improved.
The manufacturer's recommended product. Long-selling long life.
It corresponds to IP55 by using the rubber base (G-103).
Designed to match advertising billboards.
Introducing Φ106 size LED energy-saving rotating light. Best-selling products are finally LED!
Low-cost LED rotating light Since the light source is an LED, it has a long life, is resistant to vibration, is maintenance-free, and saves power. (3W with AC / DC 24V specifications)
AC / DC24V specifications are P.I. L. C. Can be driven directly with. (Can be controlled by PLC that can handle DC24V 200mA or more and inrush current 2A or more)
Protective characteristic IP23 (when mounted in the forward direction).
The body is made of ABS resin and the gloves are made of polycarbonate resin.
Also supports DC48V specifications.
By installing a diffuser lens (LRSC-C), visibility in the vertical direction is improved.
The manufacturer's recommended product. Long-selling long life.
It corresponds to IP55 by using the rubber base (G-103).
Designed to match advertising billboards.
Ulasan Produk
Tidak ada ulasan



















































































































































