Mitsubishi Electric Engineering CC-Link IE TSN-CC-Link Bridge Unit
#Grup produk P112752149
Spesifikasi
| Dimensions, H x W x D (mm) | 105 x 40 x 70 (terminal block not included) ,86 (terminal block included) |
|---|---|
| Mass (g) | 180 |
| Suitable For | DIN rail: TH35-7.5Fe, TH35-7.5Al (JIS C 2812 compliant) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No CC-Link master is required, and CC-Link devices can be controlled from the CC-Link IE TSN side.
It is possible to control devices that are not included in the CC-Link IE TSN lineup.
A gradual transition to CC-Link IE TSN is possible.
By using existing equipment and wiring, costs can be reduced and construction time can be shortened.
Reusing equipment reduces plastic usage.
Data on new and old lines/equipment can be collected and verified using Mitsubishi Electric Corporation's Gemini.
Operation data from the old line/equipment can be reused for the new line/equipment.
CC-Link device configuration can also be easily configured using a dedicated Windows application.
Network devices
It is possible to control devices that are not included in the CC-Link IE TSN lineup.
A gradual transition to CC-Link IE TSN is possible.
By using existing equipment and wiring, costs can be reduced and construction time can be shortened.
Reusing equipment reduces plastic usage.
Data on new and old lines/equipment can be collected and verified using Mitsubishi Electric Corporation's Gemini.
Operation data from the old line/equipment can be reused for the new line/equipment.
CC-Link device configuration can also be easily configured using a dedicated Windows application.
Network devices
Feature
Specification ●CC-Link IE TSN specifications: [Communication speed] 1Gbps/100Mbps, [Station type] Remote station, [Authentication class] Authentication Class B Ver.2.0, [Topology] Line connection, star connection, mixed star and line connection, ring connection, [Number of link points] Remote input RX: 3840 points (480 bytes), remote input RY: 3840 points (480 bytes), remote register RWw: 960 points (1920 bytes), remote register RWr: 960 points (1920 bytes) ●CC-Link IE TSN connection cable/wire: 1Gbps, 1000BASE-T standard-compliant Ethernet cable (straight/cross): Category 5e or higher (double shielded, STP) cable, 100Mbps: 100BASE-TX standard-compliant Ethernet cable (straight/cross), Category 5 or higher (double shielded, STP) Cable CC-Link specifications: [Transmission speed] 156 kbps, 625 kbps, 2.5 Mbps, 5 Mbps, 10 Mbps, [CC-Link version] Ver. 2.00, [Station type] Master station, [Maximum number of connected stations] 64 stations[Maximum number of link points (CC-Link Ver.1)] Remote input RX: 2048 points (256 bytes), Remote input RY: 2048 points (256 bytes), Remote register RWw: 256 points (512 bytes), Remote register RWr: 256 points (512 bytes); [Maximum number of link points (CC-Link Ver.2)] Remote input RX: 3584 points (448 bytes), Remote input RY: 2048 points (256 bytes), Remote register RWw: 816 points (1632 bytes), Remote register RWr: 816 points (1632 bytes) ), [Station-to-station cable length (minimum station-to-station distance)] 20 cm, [Maximum cable length (maximum transmission distance)] 156 kbps: 1200 m, 625 kbps: 900 m, 2.5 Mbps: 400 m, 5 Mbps: 160 m, 10 Mbps: 100 m ● CC-Link connection cable/wire: Ver. 1.10 compatible CC-Link dedicated cable (Mitsubishi Electric Engineering FA-CBL200PSBH, FANC-110SBH, CS-110), terminal block terminal hole size: 2.4 mm x 1.5 mm ● Unit power supply: Voltage: 24 V DC (ripple rate within 5%) (allowable voltage range: 20.4 V to 28.8 V DC), current: 150 mA ● Unit power supply/FG connection cable/wire: Wire size: 0.14 to 1.5 mm2 (AWG 24 to 16) ), Type: Stranded or solid wire, Material: Copper wire, Temperature rating: 75°C or higher ● Connection network: CC-Link IE TSN, CC-Link ● Connection device: PLC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
