Mitsubishi Electric Engineering CC-Link IE Field Network compatible RFID interface unit (2-channel connection)

Sebelum PPN:
Rp38.999.900
Spesifikasi
ClassificationRFID
Connection cable[CC-Link] 1 to 120 / Intelligent Device Station
Connector[Devices] Sequencer
Data capacityCan be written/read with a single ID command: [CC-Link IE Field] 8 to 1016 bytes (variable) set with parameters
Data transfer8 to 1016 bytes (set by parameter)
Depth (mm)55 (unit only, excluding connecting antenna cable)
External Dimensions / Height (mm)70
External Dimensions / Width (mm)180
Mass (kg)0.3
Number of Connections[Reader/Writer] 2 units (1 unit when using an antenna with built-in amplifier)
Occupied In/Out Points0.60A
Station Type[CC-Link IE Field] 1 to 239
Terminal BlockDistributed installation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RFID interface unit can easily connect the Omron RFID system V680 series to a Mitsubishi Electric sequencer.
RFID allows us to track individual products (history management) and production status.
Introducing visibility to the manufacturing site with an RFID system: Making all information on the manufacturing site visible contributes to improving productivity and quality.
Two separate amplifier type antennas or one built-in amplifier type antenna can be connected.
It can be installed up to 12,000m away from the CC-Link IE Field Network master station.
The test/measurement functions required for start-up and maintenance are provided as standard.
We provide FBs (function blocks) that allow you to easily create programs.
Monitoring and Traceability Equipment
Feature
Specification [CC-Link IE Field] Ethernet cable that meets the 1000BASE-T standard [Category 5e or higher (double shielded, STP) straight cable]

Ulasan Produk

Tidak ada ulasan