Mitsubishi Electric Engineering CC-Link compatible RFID interface unit (1 channel connection product)

Sebelum PPN:
Rp25.999.900
Spesifikasi
ClassificationRFID
Conform to[CC-Link] Ver.1.1 and Ver.2.0
Connector[Devices] Sequencer
ConstitutionMain unit: ECL2-V680D1, Manual: User's manual (hardware edition), Precautions for use (Chinese), Accessories: Ferrite core, Crimp terminal
Depth (mm)45 (unit only, excluding connecting antenna cable)
External Dimensions / Height (mm)65
External Dimensions / Width (mm)150
Mass (g)300
Number of Connections[Reader/Writer] 1 unit
Power SupplyVoltage: DC 20.4V to 26.4V (DC 24V -15%, +10%) (ripple rate within 5%), current consumption: 0.33A
Terminal BlockDistributed installation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RFID interface unit can easily connect the Omron RFID system V680 series to a Mitsubishi Electric sequencer.
RFID allows us to track individual products (history management) and production status.
Introducing visibility to the manufacturing site with an RFID system: Making all information on the manufacturing site visible contributes to improving productivity and quality.
You can connect either a separate amplifier type antenna or a built-in amplifier type antenna.
It can be installed in a distributed manner up to 1,200 m from the CC-Link master station.
The test/measurement functions required for start-up and maintenance are provided as standard.
We provide FBs (function blocks) that allow you to easily create programs.
Compatible with Mitsubishi Electric Corporation's iQSS (iQ Sensor Solution), shortening development, debugging, and start-up times.
Monitoring and Traceability Equipment

Ulasan Produk

Tidak ada ulasan