Mitsubishi Electric Engineering Cable with spring clamp terminal block

Sebelum PPN:
Rp3.399.900 - Rp3.899.900
Spesifikasi
Electrical lifeOver 100,000 times at 24V DC 100mA (contact side)
Input Impedance (kΩ)About 2.2
Mechanical life20 million times or more
ModuleModules can be mixed, number of replacements: 50 times
Noise ImmunitySimulator noise 500Vp-p, noise width 1us (noise simulator with noise frequency 25 to 60Hz)
Operation IndicatorLED lights up when power is ON and input is ON
Power SupplyExternal: DC24V+-10% (ripple rate within 5%, CLASS 2 or SELV+LIM)
Rated Input Current (mA)Approx. 10 (DC24V)
Rated Input Voltage (V)DC24(CLASS 2 or SELV+LIM)
SocketYes (relay module replaceable)
Strip Length (mm)Electric wire: 8
Terminal Blockspring clamp type
Type of Insulationrelay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital signal converter (terminal unit) is used to connect control equipment (sequencers) and devices (push button switches, etc.).
Converts digital signals. One unit can be connected to loads with different commons.
By using a 64-point input unit, up to 64 points of input can be converted in one slot.
The socket allows you to replace each module individually (easy maintenance).
The spring clamp type is a terminal block that does not use screws.
The wire can be directly connected to the conductive part using the pressure of the spring clamp, making wiring easy and eliminating the need for a screwdriver.
Wiring-saving and labor-saving equipment
*UL certification is evaluated after 6,000 uses.
*UL certified field wiring is evaluated when ferrule terminals are not used.
*UL certification is evaluated using a DIN rail.
*When the power is turned off, the "PW" LED may remain lit for a while.
Feature
Specification ●OFF voltage/OFF current: 2.4V DC or less/1.0mA or less●ON voltage/ON current: 19.2V DC or more/8.1mA or more●Mounting unit: Screws: M4 x 0.7mm x 22mm or more, tightening torque range: 78 to 118N-cm (8 to 12kgf-cm), DIN rail: [Compatible DIN rail] TH35-7.5Fe, TH35-7.5AL (JIS C 2812 compliant)●Unit current consumption: Approximately 10mA at 24V DC (does not include current consumption by the programmable controller)●Connected programmable controller: Positive common 24V DC input unit●Connected device: Programmable controller●Connected device series: MELSEC iQ-R, MELSEC iQ-F, MELSEC-Q, MELSEC-F, MELSEC-L●Maximum number of simultaneously ON points: 100% (5-way mounting)●Maximum switching frequency: 1800 times/hour (ON for 1 second or more, OFF for 1 second or more)●Insulation withstand voltage, insulation resistance: Between each input, between external power supply and input: AC510Vrms/1min (altitude 0 to 2000m) 1min, 10MΩ or more

Ulasan Produk

Tidak ada ulasan