Mitsubishi Electric Engineering Cable with spring clamp terminal block

Sebelum PPN:
Rp2.499.900 - Rp3.099.900
Spesifikasi
Applicable Module[Compatible models] a-contact relays: FA-NYP24WK2, FA-NYP24WK4, b-contact relays: FA-NYBP24WK2, FA-NYBP24WK4, triacs: FA-SN24A01FS2, FA-SN24A01FS4, transistors: FA-SN24D01HZS2, FA-SN24D01HZS4, signal through (DC output): FA-SN00SS2, FA-SN00SS4
ModuleModules can be mixed, number of replacements: 50 times
Operation IndicatorLED lights up when power is ON and output is ON
Power SupplyExternal: DC24V +-10% (ripple rate within 5%, SELV and LIM or Class 2)
Rated Load Voltage (V)Voltage, current: Depends on the installed module
Strip Length (mm)Electric wire: 8
Terminal BlockSpring Clamp Terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital signal converter (terminal unit) is used to connect control equipment (sequencers) and devices (electromagnetic switches, etc.).
Converts digital signals (DC 24V to AC 200V, etc.). One unit can be connected to loads of different voltages.
Various output modules (relay, triac, transistor) can be freely combined
By using a 64-point output unit, up to 64 points of output conversion can be performed in one slot.
The included socket allows you to replace each relay module individually (easy maintenance).
The spring clamp type is a terminal block that does not use screws.
The wire can be directly connected to the conductive part using the pressure of the spring clamp, making wiring easy and eliminating the need for a screwdriver.
Wiring-saving and labor-saving equipment
*UL certification evaluation is performed under resistive load conditions.
*For UL certification, power must be supplied from a limited energy source that complies with SELV and Class 2 or UL 61010-2-201.
*UL certification is evaluated using copper wire.
*Please select the wire that matches the current value you will be using.
*Cannot be installed when UL certified.
*UL certification is evaluated using a DIN rail.
*When the power is turned off, the "PW" LED may remain lit for a while.
Feature
Specification ●Mounting: Screws: M4 x 0.7mm x 22mm or larger; Tightening torque range: 78 to 118N-cm (8 to 12kgf-cm); DIN rail: [Compatible DIN rail] TH35-7.5Fe, TH35-7.5AL (compliant with JIS C 2812) ●Unit current consumption: Approx. 10mA at 24VDC (does not include current consumption of installed modules and programmable controllers) ●Connected programmable controller: Source type 24VDC transistor output ●Connected device: Programmable controller ●Connected device series: MELSEC iQ-R, MELSEC iQ-F, MELSEC-Q, MELSEC-F, MELSEC-L ●Maximum number of simultaneously ON points: 100% However, when a triac or transistor is installed, this will depend on the load current characteristics ●Withstand voltage, insulation resistance: Between input and output, between each output: 2500V AC for 1 minute, 10MΩ or more

Ulasan Produk

Tidak ada ulasan