Molex Board-to-cable pitch: 5.7mm

Sebelum PPN:
Rp319.900 - Rp429.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex Mega-Fit to pigtail disconnects from the single-row shelf cable assembly. Made of highly conductive copper and tin-plated. The rated voltage is 600 V and the rated current is 25 A. Wire size: 12 AWG black pitch is 5.70 mm
Feature
Specification ●Series: Mega-Fit●Series number: 216401●CN1: Mega-Fit●Connector A gender: Female●CN2: Free end●Number of contacts of connector A: 3●Wire pitch: 5.7mm●Outer jacket color: Black●Cable length: 300mm●Rated voltage: 600V●Rated current: 25A●Operating temperature range: -40 → +105°C●Code number: 210-3134

Ulasan Produk

Tidak ada ulasan