Molex Board to cable Pitch: 5.7mm 5 pieces per box

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number65-7386-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex is made of highly conductive copper and tin-plated, making it ideal for single-row shelf cable assemblies. The rated voltage is 600 V and the rated current is 25 A. Wire size: 12 AWG black pitch is 5.70 mm
Feature
Specification ●Series: Mega-Fit●Series number: 216400●CN1: Mega-Fit●Connector A gender: female●CN2: Mega-Fit●Connector B gender: female●Number of contacts connector A: 3●Number of contacts connector B: 3●Wire pitch: 5.7mm●Outer jacket color: black●Cable length: 600mm●Rated voltage: 600 V●Rated current: 25 A●Connector 1 housing gender: male●Code number: 210-3109

Ulasan Produk

Tidak ada ulasan