Molex Board to cable Pitch: 5.7mm 10 pieces per box

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number65-7384-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex Mega-Fit to pigtail disconnects from the single-row shelf cable assembly. Made of highly conductive copper and tin-plated. The rated voltage is 600 V and the rated current is 25 A. Wire size: 12 AWG black pitch is 5.70 mm
Feature
Specification ●Series: Mega-Fit●Series number: 216401●CN1: Mega-Fit●Connector A gender: female●CN2: free end●Number of contacts in connector A: 2●Wire pitch: 5.7mm●Outer jacket color: black●Cable length: 300mm●Rated voltage: 600V●Rated current: 25A●Contact plating: tin●Code number: 210-3127

Ulasan Produk

Tidak ada ulasan