Molex Board to cable pitch: 5.7mm 1 box 10 pieces

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number65-7385-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex is made of highly conductive copper and tin-plated, making it ideal for single-row shelf cable assemblies. The rated voltage is 600 V and the rated current is 25 A. Wire size: 12 AWG black pitch is 5.70 mm
Feature
Specification ●Series: Mega-Fit●Series number: 216400●CN1: Mega-Fit●Connector A Gender: Female●CN2: Mega-Fit●Connector B Gender: Female●Number of contacts on connector A: 3●Number of contacts on connector B: 3●Line pitch: 5.7mm●Sheath color: black●Cable length: 150mm●Rated voltage: 600 V●Rated current: 25 A●Operating temperature range: -40 → +105 °C

Ulasan Produk

Tidak ada ulasan