Molex Board to cable pitch: 5.7mm

Sebelum PPN:
Rp379.900 - Rp599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MolexMega-Fitto pigtails disconnect from single-row shelf cable assemblies. Made of highly conductive copper and tin-plated. The rated voltage is 600V and the rated current is 25A. Wire size: 12AWG black pitch is 5.70mm
Feature
Specification ●Series: Mega-Fit●Series number: 216401●CN1: Mega-Fit●Connector A Gender: Female●CN2: Free end●Number of contacts of connector A: 6●Line pitch: 5.7mm●Outer cover color: Black● Cable length: 150mm ● Rated voltage: 600 V ● Rated current: 25 A ● Operating temperature range: -40 → +105 °C

Ulasan Produk

Tidak ada ulasan