Molex Board to cable Pitch: 4.2mm 25 pieces per bag

Sebelum PPN:
Rp7.399.900
Spesifikasi
AS ONE Part Number65-7406-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Jr. 215326 series pre-fabricated single-ended discrete cable assemblies are designed for power or wire-to-board applications. The assemblies are constructed of brass with tin-plated terminations and nylon resin. Maximum electrical ratings are 600V and 9A per contact. Cable Length: 300mm Circuits: 6 Color: Black Wire Size: 16 AWG Termination Style: Crimp or Compression
Feature
Specification ●Series: Mini-Fit Jr.●Series number: 215326●CN1: Mini-Fit Jr.●Connector A gender: female●CN2: free end●Number of contacts in connector A: 6●Wire pitch: 4.2mm●Outer jacket color: black●Cable length: 300mm●Rated voltage: 600 V●Rated current: 9 A●Connector 1 housing gender: male●Code number: 205-8550

Ulasan Produk

Tidak ada ulasan