Molex Board to cable Pitch: 4.2mm 25 pieces per bag

Sebelum PPN:
Rp9.599.900
Spesifikasi
AS ONE Part Number65-7405-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Jr. 215328 series off-the-shelf (OTS) male-to-pigtail discrete cable assemblies are designed for power or wire-to-board applications. The assemblies are constructed of brass with tin-plated terminations and nylon resin. Maximum electrical ratings are 600V and 9A per contact. Cable Length: 600mm Circuits: 6 Color: Black Wire Size: 16 AWG Termination Style: Crimp or Compression
Feature
Specification ●Series: Mini-Fit Jr.●Series number: 215328●CN1: Mini-Fit Jr.●Connector A gender: Male●CN2: Free end●Number of contacts in connector A: 6●Wire pitch: 4.2mm●Outer jacket color: Black●Cable length: 600mm●Rated voltage: 600 V●Rated current: 9 A●Contact plating: Tin●Code number: 205-8584

Ulasan Produk

Tidak ada ulasan