Molex Board to cable Pitch: 4.2mm 25 pieces per bag

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-7403-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Jr. 215325 series off-the-shelf (OTS) female to female discrete cable assemblies are designed for power or wire-to-board applications. The assemblies are constructed of brass with gold plated terminations and nylon resin. Maximum electrical rating is 600V and 9A per contact. Cable Length: 300mm Circuits: 2 Color: Black Wire Size: 16 AWG Termination Style: Crimp or Compression
Feature
Specification ●Series: Mini-Fit Jr.●Series number: 215325●CN1: Mini-Fit Jr.●Connector A gender: Female●CN2: Mini-Fit Jr.●Connector B gender: Female●Number of contacts in connector A: 2●Number of contacts in connector B: 2●Wire pitch: 4.2mm●Outer jacket color: Black●Cable length: 300mm●Rated voltage: 600V●Rated current: 9A●Connector 1 housing gender: Male●Code number: 205-8464

Ulasan Produk

Tidak ada ulasan