Molex Board to cable pitch: 4.2mm 1 bag 25 pieces

Sebelum PPN:
Rp6.699.900
Spesifikasi
AS ONE Part Number65-7404-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Jr.215328 Series off-the-shelf (OTS) male to pigtail discrete cable assemblies are designed for power or wire-to-board applications. This assembly uses brass with tin-plated terminations and nylon resin. Maximum electrical rating is 600 V and 9 A per contact. Cable length: 600 mm Circuit: 4 Color: Black Wire size
Feature
Specification ●Series: Mini-Fit Jr.●Series number: 215328●CN1: Mini-Fit Jr.●Connector A gender: Male●CN2: Free end●Number of contacts of connector A: 4●Line pitch: 4.2mm●Outer cover Color: Black ● Cable length: 600 mm ● Rated voltage: 600 V ● Rated current: 9 A ● Contact plating: Tin

Ulasan Produk

Tidak ada ulasan