Molex Board to cable pitch: 4.2mm 1 bag 25 pieces

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7411-78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Jr.215326 series off-the-shelf single-ended discrete cable assemblies are designed for power or wire-to-board applications. This assembly uses brass with tin-plated terminations and nylon resin. Maximum electrical rating is 600 V and 9 A per contact. Cable length: 600 mm Circuits: 8 Color: Black Wire size: 16 AWG termination
Feature
Specification ● Series: Mini-Fit Jr. ● Series number: 215326 ● CN1: Mini-Fit Jr. ● Connector A gender: Female ● CN2: Free end ● Number of contacts of connector A: 8 ● Line pitch: 4.2 mm ● Outer cover Color: Black ● Cable length: 600mm ● Rated voltage: 600 V ● Rated current: 9 A ● Connector 1 housing Gender: Male

Ulasan Produk

Tidak ada ulasan