Molex Board to cable pitch: 4.2mm 1 bag 25 pieces

Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number65-7403-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Jr.215326 series off-the-shelf (OTS) single-ended discrete cable assemblies are designed for power or wire-to-board applications. This assembly is constructed from brass with gold-plated terminations and nylon resin. Maximum electrical rating is 600 V and 9 A per contact. Cable length: 600 mm Circuit: 4 Color: Black Wire size: 16
Feature
Specification ●Series: Mini-Fit Jr.●Series number: 215326●CN1: Mini-Fit Jr.●Connector A Gender: Female●CN2: Free end●Number of contacts of connector A: 4●Line pitch: 4.2mm●Outer cover Color: Black ● Cable length: 600mm ● Rated voltage: 600 V ● Rated current: 9 A ● Connector 1 housing Gender: Male

Ulasan Produk

Tidak ada ulasan