Molex Board to cable pitch: 4.2mm 1 bag 25 pieces

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7382-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Fit Jr.215325 series off-the-shelf (OTS) female-to-female discrete cable assemblies are designed for power or wire-to-board applications. This assembly uses brass with tin-plated terminations and nylon resin. Maximum electrical rating is 600 V and 9 A per contact. Cable length: 600 mm Circuit: 6 Color: Black Wire size: 16
Feature
Specification ●Series: Mini-Fit Jr.●Series number: 215325●CN1: Mini-Fit Jr.●Connector A Gender: Female●CN2: Mini-Fit Jr.●Connector B Gender: Female●Number of contacts on connector A: 6● Number of contacts of connector B: 6 ● Line pitch: 4.2 mm ● Outer cover color: Black ● Cable length: 600 mm ● Rated voltage: 600 V ● Rated current: 9 A ● Connector 1 housing gender: Male

Ulasan Produk

Tidak ada ulasan