Molex Board to cable pitch: 4.20mm 1 bag 25 pieces

Sebelum PPN:
Rp4.199.900 - Rp5.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex standard Mini-Fit TPA2 and non-TPA cable assemblies offer off-the-shelf solutions with 4.20mm pitch connectors in a variety of cable lengths and 9.0A maximum current ratings for both prototyping and worldwide production. Helpful. Used in home, appliances, and home office in-vehicle equipment (in-devices). Available in multi-color cable configurations with Mini-Fit TPA2 and non-TPA connectors Removes from shelf Pin-to-pin mapping from receptacle to PCB header Available in single and double row configurations ISO/TS16949 certified Assembled in our facility We offer both custom and off-the-shelf assemblies UL1007 and UL1015 Discrete Wire (2-row type) UL1061/UL1015 Discrete Wire (1-row type)
Feature
Specification ●Series: Mini-Fit Jr.●Series number: 215320●CN1: Mini-Fit Jr.●Connector A Gender: Female●CN2: Mini-Fit Jr.●Connector B Gender: Female●Number of contacts on connector A: 1● Number of contacts of connector B: 1 ● Line pitch: 4.20 mm ● Cable length: 150 mm ● Rated voltage: 600 V ● Rated current: 9 A ● Contact plating: Gold

Ulasan Produk

Tidak ada ulasan