Molex Board to cable Pitch: 3mm 5 pieces per bag

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-7411-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214750 Series 600 mm Micro-Fit 3.0 Cable Assembly has a tin parting and nylon resin material. This product has a dual-ended female-to-female connector and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214750●CN1: Micro-Fit 3.0●Connector A gender: Female●CN2: Micro-Fit 3.0●Connector B gender: Female●Number of contacts connector A: 6●Number of contacts connector B: 6●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 600mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Connector 1 housing gender: Male●Code number: 204-4785

Ulasan Produk

Tidak ada ulasan