Molex Board to cable Pitch: 3mm 5 pieces per bag

Sebelum PPN:
Rp709.900
Spesifikasi
AS ONE Part Number65-7412-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214751 Series 300 mm Micro-Fit 3.0 Cable Assembly uses nylon resin material with tin parting. This product has dual-ended female-to-female connectors and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214751●CN1: Micro-Fit 3.0●Connector A gender: female●CN2: free end●Number of contacts in connector A: 4●Wire pitch: 3mm●Outer jacket color: black●Cable length: 300mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Connector 1 housing gender: male●Code number: 204-4817

Ulasan Produk

Tidak ada ulasan