Molex Board to cable Pitch: 3mm 5 pieces per bag

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-7468-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Molex 214752 series 150 mm Micro-Fit 3.0 cable assemblies feature tin partings and nylon resin material. This product features dual-end female-female connectors and a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214752●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Micro-Fit 3.0●Connector B gender: Male●Number of contacts connector A: 10●Number of contacts connector B: 10●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 150mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Contact plating: Tin●Code number: 204-4886

Ulasan Produk

Tidak ada ulasan