Molex Board to cable Pitch: 3mm 25 pieces per bag

Sebelum PPN:
Rp8.099.900
Spesifikasi
AS ONE Part Number65-7381-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 10 Circuit is a 300mm long Micro-MaTch 3.0 female - MicroFit 3.0 female - Off-the-shelf (OTS) cable assembly with tin (Sn) plating. Available in black color. RoHS compliant (as of October 2022). Mates with Micro-Fit 3.0 plug housing 43020, MicroFit 3.0 header 43045, Micro-Fit 3.0 test plug 44242. 18 AWG wire size. Pitch is 3mm.
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214755●CN1: Micro-Fit 3.0●Connector A gender: Female●CN2: Micro-Fit 3.0●Connector B gender: Female●Number of contacts connector A: 10●Number of contacts connector B: 10●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 300mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Connector 1 housing gender: Male●Code number: 202-7780

Ulasan Produk

Tidak ada ulasan