Molex Board to cable Pitch: 3mm 25 pieces per bag

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number65-7465-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex 4 circuit has a Micro-MaTch 3.0 Male to MicroFit 3.0 Male to Shelf (OTS) cable assembly with a length of 300 mm and tin (Sn) plating. Available in black color. RoHS compliant (as of October 2022). Mates with Micro-Fit 3.0 receptacle housing 43025. 18 AWG wire size. Pitch is 3 mm.
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214757●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Micro-Fit 3.0●Connector B gender: Male●Number of contacts connector A: 4●Number of contacts connector B: 4●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 300mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Connector 1 housing gender: Female●Code number: 202-7826

Ulasan Produk

Tidak ada ulasan