Molex Board to cable Pitch: 3mm 25 pieces per bag

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number65-7466-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 2 Circuit Micro-MaTch 3.0 Male to Pigtail Off-The-Shelf (OTS) Cable Assembly is 600mm long and has Tin (Sn) plating. Available in black. RoHS compliant (as of October 2022). Mates with Micro-Fit 3.0 Receptacle Housing 43025. 18 AWG wire size. Pitch is 3mm.
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214758●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Free end●Number of contacts in connector A: 2●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 600mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Contact plating: Tin●Code number: 202-7854

Ulasan Produk

Tidak ada ulasan