Molex Board to cable Pitch: 3mm 25 pieces per bag

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7465-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 10 Circuit is a Micro-MaTch 3.0 Male to MicroFit 3.0 Male to Shelf (OTS) cable assembly with a length of 300 mm and gold (Au) plating. Available in black. RoHS compliant (as of October 2022). Micro-Fit 3.0 Receptacle Housing 43025 or
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214757●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Micro-Fit 3.0●Connector B gender: Male●Number of contacts connector A: 10●Number of contacts connector B: 10●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 300mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Connector 1 housing gender: Female●Code number: 202-7715

Ulasan Produk

Tidak ada ulasan