Molex Board to cable Pitch: 3mm 2 pieces per bag

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-7413-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex 214753 series 300 mm Micro-Fit 3.0 cable assembly uses a tin parting and nylon resin material. This product has a dual-ended female to female connector and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214753●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Free end●Number of contacts in connector A: 2●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 300mm●Rated current: 8.5 A●Contact plating: Tin●Code number: 204-4897

Ulasan Produk

Tidak ada ulasan