Molex Board to cable Pitch: 3mm 2 pieces per bag

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-7377-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214750 Series 150 mm Micro-Fit 3.0 Cable Assembly uses gold palting material and nylon resin material. This product has a dual-ended female to female connector and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214750●CN1: Micro-Fit 3.0●Connector A gender: Female●CN2: Micro-Fit 3.0●Connector B gender: Female●Number of contacts in connector A: 2●Number of contacts in connector B: 2●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 150mm●Rated current: 8.5 A●Connector 1 housing gender: Male●Code number: 204-4941

Ulasan Produk

Tidak ada ulasan