Molex Board to cable Pitch: 3mm 1 bag contains 125 pieces

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number65-7383-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Micro-Fit TPA is a compact, single-row, space-saving design with a 3mm pitch. Made with UL1061 discrete wire for ease of design, prototyping and production. Available in three configurations with 1000mm cable lengths for use with Micro-Fit 3.0 plug housings, Micro-Fit 3.0 headers and Micro-Fit TPA plug housings. Tin-plated terminations on TPA reduce terminal back out. Crimp or compression type termination interface.
Feature
Specification ●Series: Micro-Fit TPA●Series number: 145132●CN1: Micro-Fit TPA●Connector A gender: Female●CN2: Micro-Fit TPA●Connector B gender: Female●Number of contacts in connector A: 3●Number of contacts in connector B: 3●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 1m●Rated current: 8.5 A●Connector 1 housing gender: Male●Code number: 213-4249

Ulasan Produk

Tidak ada ulasan